Toggle Switch Wallplate, 1-Gang, Nylon, Black

Item #: 33647

Cat #: NP1BK

UPC: 883778101632

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 1-Gang, Nylon, Black, Standard Size

Overview

Toggle Switch Wallplate, 1-Gang, Nylon, Black, Standard Size
Also known as: 883778101632, NP1BK

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Color: Black
Gangs: 1
Material: Nylon
Type: Toggle Switch
Size: Standard
Gangs: 1
Mounting: Device
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)