Heater Element, Class H, Size 00-1P, 7.61-8.40 FLA Range

Item #: 336251

Cat #: H31

UPC: 783087002753

Documents & Guides
Heater Element, Class H, Size 00 - 1P, 7.61 - 8.40 Full Load Amp Range
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heater Element, Class H, Size 00 - 1P, 7.61 - 8.40 Full Load Amp Range
Also known as: 783087002753, H31

Specifications

Type: Heater Element
Poles: 1
Class: H
Size: 1P, 00
Mounting: Overload Relay
Amps Range: 7.610 - 8.400
Type: Heater Element
Class: H
Mounting: Overload Relay
Poles: 1
Size: 1P, 00
Amps Range: 7.610 - 8.400

Customer Reviews

No reviews for this product
(0)