Dim Sld SP/3Way LT 600W Inc Mlv Pset IV

Item #: 335921

Cat #: SI06P-V

UPC: 032664663628

Documents & Guides
Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Ivory, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 600W 663628
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Ivory, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 600W 663628
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664663628, SI06P-V

Specifications

Type: 3-Way
Mounting: Flush
Material: Polycarbonate
Wattage: 600
Poles: 1
Color: Ivory
Type: 3-Way
Material: Polycarbonate
Poles: 1
Mounting: Flush
Wattage: 600
Color: Ivory

Customer Reviews

No reviews for this product
(0)