1 Light Traditional Pendant Light, Brushed Nickel

Item #: 3359

Cat #: P5091-09

UPC: 785247148479

Sign In or Register to view pricing and more.
One Light Traditional Pendant Light, 15.375 Inch x 15.375 Inch x 16.5 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Traditional Pendant Light, 15.375 Inch x 15.375 Inch x 16.5 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace. Our lighting fixtures reflect artistic influence, on trend elements and details to contribute to affordable luxury for the home. The collections found throughout the our Design Series have become the statement, the art piece and the focal point – contributing to an overall luxurious experience in the home.
Also known as: 785247148479, P5091-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65
Wattage: 100
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)