GFCI DECO DUPLEX 20A 125V BR

Item #: 335886

Cat #: VGF20B-L

UPC: 032664657801

Sign In or Register to view pricing and more.
Documents & Guides
GFCI DECO DUPLEX 20A 125V BR

Overview

GFCI DECO DUPLEX 20A 125V BR
Also known as: 032664657801, VGF20B-L

Specifications

Size: 30.5 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Size: 30.5 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)