Switch AspireRF SP 15A 120V SG

Item #: 335860

Cat #: RF9501SG

UPC: 032664655067

Sign In or Register to view pricing and more.
Eaton Z-Wave designer switch, Power Failure Memory, 15A, 120V, Silver granite, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517

Overview

Eaton Z-Wave designer switch, Power Failure Memory, 15A, 120V, Silver granite, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.�
Also known as: 032664655067, RF9501SG

Specifications

Poles: 1
Amps: 15
Type: Residential
Poles: 1
Type: Residential
Amps: 15

Customer Reviews

No reviews for this product
(0)