SW Deco SP LT 20A 120/277V AutoGrd IV

Item #: 335838

Cat #: 7631V-BOX

UPC: 032664647710

Sign In or Register to view pricing and more.
Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Ivory, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 647710

Overview

Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Ivory, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 647710
Also known as: 032664647710, 7631V-BOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Range: 7 day
Type: Switch, Decorator
Phase: 1
Poles: 1
Color: Ivory
Mounting: Flush
Amps: 20
Material: Thermoplastic
Range: 7 day

Customer Reviews

No reviews for this product
(0)