Switch Deco 4Way 20A 120/277V AutoGrd WH

Item #: 335834

Cat #: 7624W-BOX

UPC: 032664647444

Sign In or Register to view pricing and more.
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647444

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647444
Also known as: 032664647444, 7624W-BOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
Range: 7 day
Type: Switch
Phase: 1
Poles: 1
Color: White
Mounting: Flush
Amps: 20
Material: Thermoplastic
Range: 7 day

Customer Reviews

No reviews for this product
(0)