Switch Deco SP 20A 120/277V AutoGrd RD

Item #: 335822

Cat #: 7621RD-BOX

UPC: 032664647284

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Red, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647284

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Red, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647284
Also known as: 032664647284, 7621RD-BOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Color: Red
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Range: 7 day
Type: Switch, Decorator
Color: Red
Amps: 20
Material: Thermoplastic
Mounting: Flush
Phase: 1
Poles: 1
Range: 7 day

Customer Reviews

No reviews for this product
(0)