Wallplate Aspire 1G 2Port Modular Mid WS
Item #: 335798
Cat #: 9551WS
UPC: 032664646560
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Ethernet / Cat 5 wallplate, Screwless, White satin, 2 port Cutout, Polycarbonate, Single- gang, Mid-size
Overview
Eaton Ethernet / Cat 5 wallplate, Screwless, White satin, 2 port Cutout, Polycarbonate, Single- gang, Mid-size
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664646560, 9551WS
Specifications
Material: | Polycarbonate |
Gangs: | 1 |
Mounting: | Clip |
Size: | Mid |
Number of Ports: | 2 |
Material: | Polycarbonate |
Mounting: | Clip |
Number of Ports: | 2 |
Gangs: | 1 |
Size: | Mid |
Customer Reviews
No reviews for this product
(0)