![](https://img.youtube.com/vi/wVyZtLMLREA/0.jpg)
![Recp Deco Dup 20A 125V 2P3W B/Swire GY Recp Deco Dup 20A 125V 2P3W B/Swire GY](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=96A5F687-3683-4F89-9932-E6221DE69BF1&f=420)
Recp Deco Dup 20A 125V 2P3W B/Swire GY
Item #:
335721
Cat #:
6352GY-BU
UPC:
032664628160
Sign In or Register to view pricing and more.
Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
Overview
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664628160, 6352GY-BU
Specifications
Mounting: | Flush |
Color: | Gray |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | PVC |
Mounting: | Flush |
Amps: | 20 |
Material: | PVC |
Color: | Gray |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)