![](https://img.youtube.com/vi/wVyZtLMLREA/0.jpg)
![Recp Deco Dup 20A 125V 2P3W B/Swire BR Recp Deco Dup 20A 125V 2P3W B/Swire BR](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=49F01C77-9D79-44A5-96DE-E0B2534E9890&f=420)
Recp Deco Dup 20A 125V 2P3W B/Swire BR
Item #:
335719
Cat #:
6352B-BU
UPC:
032664628153
Sign In or Register to view pricing and more.
Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk
Overview
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664628153, 6352B-BU
Specifications
Color: | Brown |
Mounting: | Flush |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | PVC |
Color: | Brown |
Amps: | 20 |
Material: | PVC |
Mounting: | Flush |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)