
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Tee Fitting, 400 Series. Size: 3-3/16" Length, 2" Width. PVC, White.
Overview
Non-Metallic, Tee Fitting, 400 Series. Size: 3-3/16" Length, 2" Width. PVC, White.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776523249, 415-WH
Specifications
Length: | 3 3/16 in |
Color: | White |
Material: | PVC |
Length: | 3 3/16 in |
Material: | PVC |
Color: | White |
Customer Reviews
No reviews for this product
(0)