Recp Single 15A 250V 2P3W Str Swire WH

Item #: 335664

Cat #: 816W-BOX

UPC: 032664627361

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-15R, Single, Screw, Nylon, ED Box

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-15R, Single, Screw, Nylon, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664627361, 816W-BOX

Specifications

Mounting: Flush
Amps: 15
Type: Single, Straight Blade
Color: White
Material: Nylon
NEMA Configuration: 6-15R
Mounting: Flush
Type: Single, Straight Blade
Material: Nylon
Amps: 15
Color: White
NEMA Configuration: 6-15R

Customer Reviews

No reviews for this product
(0)