Wallplate 2G Decorator Poly Mid AL

Item #: 335656

Cat #: PJ262A

UPC: 032664627149

Sign In or Register to view pricing and more.
Documents & Guides
Mid-size Decorator Wallplate, Almond, Decorator, Polycarbonate, 2, Mid-size

Overview

Mid-size Decorator Wallplate, Almond, Decorator, Polycarbonate, 2, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664627149, PJ262A

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 2
Color: Almond
Type: Decorator
Mounting: Screw
Gangs: 2
Type: Decorator
Material: Polycarbonate
Color: Almond

Customer Reviews

No reviews for this product
(0)