Wlplt 1G Sgl Rec W/1.4" Hole Poly Mid AL

Item #: 335653

Cat #: PJ7A

UPC: 032664627125

Sign In or Register to view pricing and more.
Documents & Guides
Mid-size Power Outlet Wallplate, Almond, Power outlet, Polycarbonate, 1, 1.40" hole, Mid-size

Overview

Mid-size Power Outlet Wallplate, Almond, Power outlet, Polycarbonate, 1, 1.40" hole, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664627125, PJ7A

Specifications

Mounting: Screw
Material: Polycarbonate
Type: Commercial Grade
Gangs: 1
Color: Almond
Size: Mid
Mounting: Screw
Type: Commercial Grade
Color: Almond
Material: Polycarbonate
Gangs: 1
Size: Mid

Customer Reviews

No reviews for this product
(0)