Ivory Single Gang Screwless Wallplate
Item #: 335620
Cat #: PJS26V
UPC: 032664617263
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Screwless wallplate, Screwless, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Overview
Eaton Screwless wallplate, Screwless, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664617263, PJS26V
Specifications
Material: | Polycarbonate |
Gangs: | 1 |
Color: | Ivory |
Mounting: | Clip |
Type: | Decorator |
Material: | Polycarbonate |
Color: | Ivory |
Type: | Decorator |
Gangs: | 1 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)