Sign In or Register to view pricing and more.
Documents & Guides
Steel, 1-Gang, Deep Device Box, 2400 Series, Dual-Channel, Size: 4-5/8" Length, 2-7/8" Width, 1-3/4" Depth. Includes: 1/2" Trade Size KOs, Flush Wall Box, Color: White.
Overview
Steel, 1-Gang, Deep Device Box, 2400 Series, Dual-Channel, Size: 4-5/8" Length, 2-7/8" Width, 1-3/4" Depth. Includes: 1/2" Trade Size KOs, Flush Wall Box, Color: White.
For transitioning from 2300 Series Raceway to 400 Series Raceway.
Also known as: 786776139297, 2448-WH
Specifications
Length: | 4 5/8 in |
Width: | 2 7/8 in |
Color: | White |
Depth: | 1 3/4 in |
Length: | 4 5/8 in |
Color: | White |
Width: | 2 7/8 in |
Depth: | 1 3/4 in |
Customer Reviews
No reviews for this product
(0)