20A Industrial Grade Single Decora Receptacle, 5-20R, Whtie

Item #: 335582

Cat #: 6350W-BU

UPC: 032664584053

Sign In or Register to view pricing and more.
Documents & Guides
Eaton heavy-duty industrial specification grade decorator single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Bulk

Overview

Eaton heavy-duty industrial specification grade decorator single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Bulk
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664584053, 6350W-BU

Specifications

Mounting: Flush
Amps: 20
Type: Single, Decorator, Straight Blade
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Type: Single, Decorator, Straight Blade
NEMA Configuration: 5-20R
Amps: 20
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)