15A Commercial Grade Decora Receptacle, 5-15R, White

Item #: 335580

Cat #: 6252W-BU

UPC: 032664584039

Sign In or Register to view pricing and more.
Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, White, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk

Overview

Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, White, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664584039, 6252W-BU

Specifications

Mounting: Flush
Amps: 15
Color: White
Material: PVC
NEMA Configuration: 5-15R
Mounting: Flush
Color: White
NEMA Configuration: 5-15R
Amps: 15
Material: PVC

Customer Reviews

No reviews for this product
(0)