This product has been discontinued.
Alternating Relay, Single Pole, 120V AC/DC Supply, 90-130V Range
Item #: 335562
Cat #: 261ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Alternating Relay, Single Pole, with Toggle, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Overview
Alternating Relay, Single Pole, with Toggle, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Also known as: 261ST
Specifications
Phase: | 3 |
Type: | Alternating Relay |
Volts DC: | 120 |
Amps: | 10, 0.010 |
Volts AC: | 120 |
Volts DC Range: | 90 |
Phase: | 3 |
Volts DC: | 120 |
Volts AC: | 120 |
Type: | Alternating Relay |
Amps: | 10, 0.010 |
Volts DC Range: | 90 |
Customer Reviews
No reviews for this product
(0)