Switch Toggle 4Way 20A 120/277V Swire LA

Item #: 335546

Cat #: CS420LA-BU

UPC: 032664735158

Sign In or Register to view pricing and more.
Documents & Guides
SW Toggle 4Way 20A 120/277V Swire LA

Overview

SW Toggle 4Way 20A 120/277V Swire LA
Also known as: 032664735158, CS420LA-BU

Specifications

Color: Light Almond
Type: Heavy Duty
Amps: 20
Mounting: Wall
Color: Light Almond
Amps: 20
Type: Heavy Duty
Mounting: Wall

Customer Reviews

No reviews for this product
(0)