Switch Toggle DP 20A 120/277V Swire LA

Item #: 335541

Cat #: CS220LA

UPC: 032664583186

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664583186, CS220LA

Specifications

Mounting: Flush, Wall
Color: Light Almond
Poles: 2
Type: Heavy Duty
Amps: 20
Material: PVC
Mounting: Flush, Wall
Poles: 2
Amps: 20
Color: Light Almond
Type: Heavy Duty
Material: PVC

Customer Reviews

No reviews for this product
(0)