Wallplate 1G Single Recp Thrmst Std LA

Item #: 335488

Cat #: 2131LA

UPC: 032664582615

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Single receptacle wallplate, Lt. Almond, 1.406" Hole Cutout, Thermoset, Single- gang, Standard

Overview

Eaton Single receptacle wallplate, Lt. Almond, 1.406" Hole Cutout, Thermoset, Single- gang, Standard
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664582615, 2131LA

Specifications

Material: Thermoset
Mounting: Screw
Color: Light Almond
Gangs: 1
Type: Single Receptacle
Material: Thermoset
Color: Light Almond
Type: Single Receptacle
Mounting: Screw
Gangs: 1

Customer Reviews

No reviews for this product
(0)