Automatic Control Switch 120 - 277V, Ivory
Item #: 335475
Cat #: AS-100-I
UPC: 754182913947
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
The InteliSwitch« AS-100 Automatic Control Switch operates as both a manual and automatic control device. (ivory)
Overview
The InteliSwitch« AS-100 Automatic Control Switch operates as both a manual and automatic control device. (ivory)
The InteliSwitch® AS-100 Automatic Control Switch operates as both a manual and automatic control device. Manually, it allows users to control loads on/off. Automatically, it receives signals to turn lighting on or off from lighting control panels or other lighting control systems.
Also known as: 754182913947, AS-100-I
Specifications
Type: | Switch, Automatic Control |
Material: | Plastic |
Color: | Ivory |
Volts AC Range: | 120 - 277 |
Type: | Switch, Automatic Control |
Color: | Ivory |
Material: | Plastic |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)