Wallplate 3G 2Toggle/Deco Poly Mid WH

Item #: 335365

Cat #: PJ226W

UPC: 032664579479

Eaton Combination wallplate, White, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Combination wallplate, White, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664579479, PJ226W

Specifications

Type: Toggle Switch, Combination Plate, Decorator
Mounting: Screw
Gangs: 3
Material: Polycarbonate
Color: White
Size: Mid-Size
Type: Toggle Switch, Combination Plate, Decorator
Gangs: 3
Color: White
Mounting: Screw
Material: Polycarbonate
Size: Mid-Size

Customer Reviews

No reviews for this product
(0)