

Toggle Switch Wallplate, 1-Gang, Polycarbonate, Black
Item #: 335356
Cat #: PJ1BK
UPC: 032664579363
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 1-Gang, Polycarbonate, Black, Standard Size
Overview
Toggle Switch Wallplate, 1-Gang, Polycarbonate, Black, Standard Size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664579363, PJ1BK
Specifications
Type: | Toggle Switch |
Mounting: | Screw |
Material: | Polycarbonate |
Color: | Black |
Gangs: | 1 |
Size: | Mid-Size |
Type: | Toggle Switch |
Material: | Polycarbonate |
Gangs: | 1 |
Mounting: | Screw |
Color: | Black |
Size: | Mid-Size |
Customer Reviews
No reviews for this product
(0)