Wallplate 1G W/.375" Hole Thrmst Std AL

Item #: 335211

Cat #: 2128A

UPC: 032664556548

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Telephone and coaxial wallplate, Almond, 0.375" Hole Cutout, Thermoset, Single- gang, Standard

Overview

Eaton Telephone and coaxial wallplate, Almond, 0.375" Hole Cutout, Thermoset, Single- gang, Standard
Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.
Also known as: 032664556548, 2128A

Specifications

Material: Thermoset
Mounting: Screw
Size: Standard
Gangs: 1
Color: Almond
Type: Residential
Material: Thermoset
Size: Standard
Color: Almond
Mounting: Screw
Gangs: 1
Type: Residential

Customer Reviews

No reviews for this product
(0)