20A Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 335192

Cat #: BR20LA

UPC: 032664750748

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Light almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Light almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664750748, BR20LA

Specifications

Mounting: Flush
Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Amps: 20
Material: PVC
Color: Light Almond
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)