Switch Toggle 3Way 20A 120/277V Swire BK

Item #: 335181

Cat #: CS320BK

UPC: 032664750809

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Black, Three-Way, Copper alloy, Terminals: 0.031 in

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Black, Three-Way, Copper alloy, Terminals: 0.031 in
Also known as: 032664750809, CS320BK

Specifications

Type: Heavy Duty
Color: Black
Amps: 20
Mounting: Wall
Type: Heavy Duty
Amps: 20
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)