Switch Toggle SP 20A 120/277V Swire BK

Item #: 335178

Cat #: CS120BK

UPC: 032664750786

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Also known as: 032664750786, CS120BK

Specifications

Mounting: Flush, Wall
Type: Heavy Duty
Color: Black
Amps: 20
Poles: 1
Range: 8 mm
Material: PVC
Mounting: Flush, Wall
Color: Black
Poles: 1
Material: PVC
Type: Heavy Duty
Amps: 20
Range: 8 mm

Customer Reviews

No reviews for this product
(0)