20A Commercial Grade Single Receptacle, 5-20R, Almond

Item #: 335174

Cat #: 1877A

UPC: 032664554933

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Almond, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Almond, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664554933, 1877A

Specifications

Mounting: Flush
Amps: 20
Type: Single, Straight Blade
NEMA Configuration: 5-20R
Color: Almond
Material: PVC, Nylon
Mounting: Flush
Type: Single, Straight Blade
Color: Almond
Amps: 20
NEMA Configuration: 5-20R
Material: PVC, Nylon

Customer Reviews

No reviews for this product
(0)