Recp HG TR Dup 20A 125V 2P3W Str B&S WH

Item #: 335164

Cat #: TR8300W

UPC: 032664554643

Documents & Guides
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Nylon, Core pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664554643, TR8300W

Specifications

Mounting: Flush
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Color: White
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)