
Jack Wall Phone Box Mount 4 Cond WH
Item #: 335140
Cat #: 3521-4W
UPC: 032664546716
Documents & Guides
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, White, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A
Sign In or Register to view pricing and more.
Overview
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, White, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664546716, 3521-4W
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | White |
Number of Ports: | 1 |
Connector Type: | 6P4C |
Mounting: | Box |
Color: | White |
Connector Type: | 6P4C |
Gangs: | 1 |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)