Plug 30A 125/250V 3P4W Lkg BW

Item #: 335102

Cat #: L1430P

UPC: 032664544859

Eaton locking plug, #16-12 AWG, 30A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-30, Three-pole, Four-wire, Nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton locking plug, #16-12 AWG, 30A, Industrial, 125/250V, Back wiring, Black, white, Ultra grip, L14-30, Three-pole, Four-wire, Nylon
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Also known as: 032664544859, L1430P

Specifications

Type: Locking
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L14-30P
Type: Locking
Amps: 30
NEMA Configuration: L14-30P
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)