WAL 70W HPS QT HPF GLASS LENS AND

Item #: 335094

Cat #: WP2SH70QT

UPC: 019813182728

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 70W HPS QT HPF GLASS LENS AND LAMP BRONZE

Overview

WALLPACK 70W HPS QT HPF GLASS LENS AND LAMP BRONZE
Also known as: 019813182728, WP2SH70QT

Specifications

Wattage: 70
Material: Bronze
Color: Bronze
Wattage: 70
Color: Bronze
Material: Bronze

Customer Reviews

No reviews for this product
(0)