Wallplate 2G Toggle Thermoset Std AL

Item #: 335091

Cat #: 2139A-BOX

UPC: 032664543845

Documents & Guides
Standard Size Toggle Switch Wallplate, Almond, Toggle, Thermoset, 2, Standard
Sign In or Register to view pricing and more.

No associated products found.

Overview

Standard Size Toggle Switch Wallplate, Almond, Toggle, Thermoset, 2, Standard
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664543845, 2139A-BOX

Specifications

Type: Toggle Switch, (2) Toggle Switch
Material: Thermoset
Mounting: Screw
Gangs: 2
Color: Almond
Type: Toggle Switch, (2) Toggle Switch
Mounting: Screw
Color: Almond
Material: Thermoset
Gangs: 2

Customer Reviews

No reviews for this product
(0)