Switch Toggle 3-Way 15A 120V Grd AL

Item #: 335085

Cat #: 1303-7A

UPC: 032664543784

Sign In or Register to view pricing and more.
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back and side, push wire, Screw, Almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back and side, push wire, Screw, Almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Cooper Wiring Devices’ Standard Grade switches are the industry’s finest toggle switches for use in residential and light commercial applications. Unique features such as longer, wider mounting straps, built‑in wire strippers and wire looping aids make these switches fast and easy to install.
Also known as: 032664543784, 1303-7A

Specifications

Type: 3-Way
Color: Almond
Type: 3-Way
Color: Almond

Customer Reviews

No reviews for this product
(0)