Recp Deco Dup 15A 125V 2P3W AutoGrd BK

Item #: 335075

Cat #: 1107-9BK

UPC: 032664487101

Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Indoor, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Indoor, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664487101, 1107-9BK

Specifications

Mounting: Flush
Color: Black
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
NEMA Configuration: 5-15R
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)