WALLPK 100W MH QT HPF FULL C/O &

Item #: 335073

Cat #: WP1FCH100QT

UPC: 019813178981

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK1 100W MH QT HPF FULL CUTOFF AND LAMP BRONZE

Overview

WALLPACK1 100W MH QT HPF FULL CUTOFF AND LAMP BRONZE
Also known as: 019813178981, WP1FCH100QT

Specifications

Wattage: 100
Volts AC: 120
Material: Bronze
Color: Bronze
Light Technology: HID
Wattage: 100
Material: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)