Switch Toggle 3Way 15A 120V NonGrd WH

Item #: 335061

Cat #: 1303W

UPC: 032664308703

Eaton toggle switch, 15A, Wall, 120V, Back and side wire, push wire, Non-grounding, White, Three-Way
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton toggle switch, 15A, Wall, 120V, Back and side wire, push wire, Non-grounding, White, Three-Way
Also known as: 032664308703, 1303W

Specifications

Type: 3-Way
Amps: 15
Color: White
Mounting: Wall
Type: 3-Way
Color: White
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)