Switch Toggle 3Way 15A 120V NonGrd IV

Item #: 335059

Cat #: 1303V

UPC: 032664308604

Sign In or Register to view pricing and more.
Eaton toggle switch, 15A, Wall, 120V, Back and side wire, push wire, Non-grounding, Ivory, Three-Way

Overview

Eaton toggle switch, 15A, Wall, 120V, Back and side wire, push wire, Non-grounding, Ivory, Three-Way
Also known as: 032664308604, 1303V

Specifications

Type: 3-Way
Amps: 15
Color: Ivory
Mounting: Wall
Type: 3-Way
Color: Ivory
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)