Future Flood 18w Warm LED 120v To 277v White

Item #: 335030

Cat #: FFLED18YW

UPC: 019813176079

Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED18YW FUTURE FLOOD 18

Overview

RAB FFLED18YW FUTURE FLOOD 18
Also known as: 019813176079, FFLED18YW

Specifications

Mounting: Arm
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 2069
Color: White
Light Technology: LED
Mounting: Arm
Wattage: 18
Color: White
Color Temperature: 3000 (Warm White)
Lumens: 2069
Light Technology: LED

Customer Reviews

No reviews for this product
(0)