ALLPLATE 1G SGL RECP 1.594" HOLE STD SS

Item #: 334908

Cat #: 93111-BOX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
allplate 1G Sgl Recp 1.594" Hole Std SS 4519611

Overview

allplate 1G Sgl Recp 1.594" Hole Std SS 4519611
Also known as: 93111-BOX

Specifications

Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Type: Single Receptacle
Color: Stainless
Mounting: Device
Material: Stainless Steel
Type: Single Receptacle
Size: Standard
Gangs: 1
Color: Stainless

Customer Reviews

No reviews for this product
(0)