Switch CO/ALR Toggle SP 15A 120V Grd WH

Item #: 334903

Cat #: 5221-7W-BU

UPC: 032664752193

Sign In or Register to view pricing and more.
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, Polycarbonate
Also known as: 032664752193, 5221-7W-BU

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 1
Amps: 15
Color: White
Mounting: Flush, Wall
Poles: 1
Color: White
Material: Polycarbonate
Amps: 15

Customer Reviews

No reviews for this product
(0)