Recp CO/ALR Duplex 15A 125V 2P3W Str WH

Item #: 334900

Cat #: 5270W-BU

UPC: 032664752186

Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #10 AWG, 15A, Residential, Flush, 125V, Side wire, White, Brass, Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic

Overview

Eaton residential grade duplex receptacle, #10 AWG, 15A, Residential, Flush, 125V, Side wire, White, Brass, Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664752186, 5270W-BU

Specifications

Mounting: Flush
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Color: White
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)