PN10 Raceway, NM, 8', White

Item #: 334893

Cat #: PN10L08WH

UPC: 786776016291

Sign In or Register to view pricing and more.
Non-Metallic, 1-Piece Raceway, PN10 Series. Size: 8' Length, 1-11/16" Width, 13/16" Height. PVC, White

Overview

Non-Metallic, 1-Piece Raceway, PN10 Series. Size: 8' Length, 1-11/16" Width, 13/16" Height. PVC, White
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776016291, PN10L08WH

Specifications

Length: 8 ft
Width: 1 11/16 in
Color: White
Material: PVC
Height: 13/16 in
Length: 8 ft
Color: White
Height: 13/16 in
Width: 1 11/16 in
Material: PVC

Customer Reviews

No reviews for this product
(0)