
Power Strip W/CB 6 Outlet 3' 14/3 SJT IV
Item #: 334884
Cat #: 1136V
UPC: 032664515125
Documents & Guides
Eaton circuit breaker switch power strip, 15A, General purpose, 3 ft 14/3 SJT cord, 6 recept, 0? to 40?C, Ivory, Strght blade, 5-15R 515125 515125
Sign In or Register to view pricing and more.
Overview
Eaton circuit breaker switch power strip, 15A, General purpose, 3 ft 14/3 SJT cord, 6 recept, 0? to 40?C, Ivory, Strght blade, 5-15R 515125 515125
Jacks and adapters for surge wiring devices, industrial automation and network connectivity
Also known as: 032664515125, 1136V
Specifications
Amps: | 15 |
Material: | Thermoplastic |
Color: | Ivory |
Type: | Residential |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Material: | Thermoplastic |
Type: | Residential |
Customer Reviews
No reviews for this product
(0)