Recp Duplex 20A 125V 2P3W Str B/Swire IV

Item #: 334877
Cat #: BR20V
UPC: 032664750731
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664750731, BR20V

Specifications

Mounting: Flush
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Color: Ivory
Material: PVC
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)