![](https://img.youtube.com/vi/wVyZtLMLREA/0.jpg)
![Recp Deco Duplex 20A 125V 2P3W Swire WH Recp Deco Duplex 20A 125V 2P3W Swire WH](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=C9BADDCA-039D-48D5-A322-9F296C2CDE4E&f=420)
Recp Deco Duplex 20A 125V 2P3W Swire WH
Item #:
334865
Cat #:
6342W
UPC:
032664513770
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Side wire, White, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, PVC, Core pack
Overview
Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Side wire, White, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664513770, 6342W
Specifications
Mounting: | Flush |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Material: | PVC |
Mounting: | Flush |
Color: | White |
Material: | PVC |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)